- Thrust Bearing Type
- 100 mm Inside Diameter
- 135 mm Outside Diameter
- 7 mm Width
| Inside Dia. | 100 mm |
| Outside Dia. | 135 mm |
| Bearing Style | Raceway Washer |
| O.D. | 135 mm |
| Bearing Part | Raceway Washer |
| Material | Steel |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Weight | 0.886 LB |
| EAN or UPC | 7316570332797 |

