- Radial Bearing Type
- 30 mm Inside Diameter
- 35 mm Outside Diameter
- 12.5 mm Width
| Bearing Style | Inner Ring |
| Material | Steel |
| O.D. | 35 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Outside Dia. | 35 mm |
| Bearing Part | Inner Ring |
| I.D. | 30 mm |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Inside Dia. | 30 mm |
| Weight | 0.058 LB |
| EAN or UPC | 7316573964520 |

