- Bearing Seal
- Aluminum
- 3 3/16 in Bore Dia.
| Material | Aluminum |
| Mounted Unit Series | SAF |
| Seal Type | Triple Ring Seals |
| Weight | 0.271 LB |
| EAN or UPC | 7316571317274 |
| Material | Aluminum |
| Mounted Unit Series | SAF |
| Seal Type | Triple Ring Seals |
| Weight | 0.271 LB |
| EAN or UPC | 7316571317274 |