- Triple Ring Seal for SAF Series Mounted Unit
- Shaft Size from 6 5/16" - 6 1/2"
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Shaft Dia. | 6.4375 in, 6.3125 in, 6.375 in, 6.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 7316571317083 |
| Seal Type | Triple Ring Seals |
| Mounted Unit Series | SAF |
| Shaft Dia. | 6.4375 in, 6.3125 in, 6.375 in, 6.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 7316571317083 |