Skip to content Skip to navigation menu
SKFLNNU 4948/SPC3

LNNU 4948/SPC3

Steel Cylindrical Bearing
Item #118261554
  • 9.45 in Inner Diameter
  • 3.15 in Width
SKFLNNU 4948/SPC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.45 in Inner Diameter
  • 3.15 in Width
Bore Type Cylindrical
Series 49
Inch/Metric Metric
I.D. 9.45 in, 240 mm
Inner Ring Width 3.15 in, 80 mm
Material Bearing Steel
Precision Rating ABEC 5
Width 3.15 in, 80 mm
Weight 14.039 LB
EAN or UPC 7316570945751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison