- Series LM806600 Single Cup
- 3 1/2" OD x 0.5312" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Cone Width | N/A |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Series | LM806600 |
| Enclosure | N/A |
| O.D. | 3.5 in |
| Cup Width | 0.5312 in |
| Material | Steel |
| Weight | 0.35 LB |
| EAN or UPC | 7316576623356 |

