- Series LM48500 Single Cup
- 2 9/16" OD x 0.5500" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Tolerance | Standard |
| Series | LM48500 |
| Cup Width | 0.55 in |
| Material | Steel |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| O.D. | 2.5625 in |
| I.D. | N/A |
| Enclosure | N/A |
| O.D. Type | Straight |
| Weight | 0.25 LB |
| EAN or UPC | 85311067867 |

