- Radial Bearing Type
- Single Row
- 53.975 mm Inside Diameter
- 88.9 mm Outside Diameter
- 20.3 mm Width
| O.D. | 88.9 mm |
| Inside Dia. | 53.975 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Outside Dia. | 88.9 mm |
| Inch/Metric | Metric |
| I.D. | 53.975 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Weight | 1.001 LB |
| EAN or UPC | 7316577452177 |

