- Series LM742700 Single Cup
- 11 1/4" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 11.25 in |
| Material | Steel |
| Origin | Cups |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Cup Width | 1 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. Type | Straight |
| Series | LM742700 |
| Weight | 5.622 LB |
| EAN or UPC | 7316576645488 |

