- Radial Bearing Type
- Single Row
- 64.473 mm Inside Diameter
- 77.788 mm Outside Diameter
- 15.08 mm Width
| Inside Dia. | 64.473 mm |
| Bearing Part | Outer Ring |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Outside Dia. | 77.788 mm |
| Material | Steel |
| O.D. | 77.788 mm |
| I.D. | 64.473 mm |
| Bearing Style | Outer Ring |
| Inch/Metric | Metric |
| Weight | 0.298 LB |
| EAN or UPC | 7316570110104 |

