- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 38.112 mm Inside Diameter
- 65.088 mm Outside Diameter
| Material | Steel |
| I.D. | 38.112 mm |
| O.D. | 65.088 mm |
| Cage Type | Solid Machined |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Cage Material | Solid Machined |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| Weight | 0.511 LB |
| EAN or UPC | 7316570387278 |

