- Radial Bearing Type
- Single Row
- 203.987 mm Inside Diameter
- 276.225 mm Outside Diameter
- 46.11 mm Width
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Material | Steel |
| Inside Dia. | 203.987 mm |
| Cage Type | Solid Machined |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| I.D. | 203.987 mm |
| Cage Material | Solid Machined |
| Outside Dia. | 276.225 mm |
| Bearing Part | Complete Bearing |
| O.D. | 276.225 mm |
| Weight | 16.418 LB |
| EAN or UPC | 7316570081619 |

