- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 17.462 mm Inside Diameter
- 39.878 mm Outside Diameter
| Material | Steel |
| I.D. | 17.462 mm |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| O.D. | 39.878 mm |
| Bearing Part | Complete Bearing |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Weight | 0.186 LB |

