| Lubricant | LGWM 2 |
| Drive Type | Electro-Mechanical |
| Reservoir Capacity | 250 mL |
| Maximum Length of Feed Lines | 10 ft |
| Lubricator Type | Single Point |
| Lubricant Type | High Load, Wide Temperature |
| Operating Pressure [Max] | 75 psi |
| Component | Refill Set |
| Thread Size | G1/4 |
| Weight | 10.362 LB |
| EAN or UPC | 7316575639990 |

