- Grease
description
- This premium quality, general-purpose grease is suitable for a wide range of industrial applications. It is extremely thermally stable within its operating temperature range.
applications
- Agricultural equipment
- Automotive wheel bearings
- Conveyors
- Small electric motors
- Industrial fans
features
- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust-inhibiting properties
| Temperature Range [Min] | -20 °F |
| Dropping Point | 355 °F |
| Container Size | 40 lb |
| Color | Amber |
| Color Code | Amber |
| Base Oil | Mineral Oil |
| Lubricant | Industrial & Automotive |
| NLGI No. | 3 |
| Container Type | Pail |
| Family Name | Grease |
| Thickener Type | Lithium Soap |
| Base Oil Viscosity @ 100 °F | 120 SUS @ 100 °F |
| Series | LGMT3 |
| Temperature Range [Max] | 250 °F |
| Weight | 43.784 LB |
| EAN or UPC | 7316577611864 |

