- Grease
description
- A mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications.
applications
- Agricultural equipment
- Automotive wheel bearings
- Conveyors
- Small electric motors
- Industrial fans
features
- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust-inhibiting properties
| Series | LGMT2 |
| Base Oil | Mineral Oil |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -20 °F |
| Dropping Point | 355 °F |
| NLGI No. | 2 |
| Base Oil Viscosity @ 100 °F | 100 SUS @ 100 °F |
| Container Type | Keg |
| Container Size | 110 lb |
| Color | Red Brown |
| Thickener Type | Lithium Soap |
| Color Code | Red Brown |
| Family Name | Grease |
| Lubricant | Industrial & Automotive |
| Weight | 122.136 LB |
| EAN or UPC | 7316577103338 |

