- Food Grade Grease
- 400 lb Drum
- Medical
- Transparent
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Temperature Range [Min] | -5 °F |
| Dropping Point | 480 °F |
| Container Type | Drum |
| Lubricant | Food Grade Grease |
| Series | LGFP |
| Base Oil | Medical |
| Container Size | 400 lb |
| Temperature Range [Max] | 230 °F |
| Family Name | Grease |
| Thickener Type | Aluminum Complex |
| Color | Transparent |
| NLGI No. | 2 |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| Weight | 434.31 LB |
| EAN or UPC | 7316571450735 |
-
Drop Ship Only


