- Food Grade Grease
- 40 lb Pail
- Medical
- Transparent
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Series | LGFP |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| Family Name | Grease |
| Color | Transparent |
| NLGI No. | 2 |
| Temperature Range [Max] | 230 °F |
| Lubricant | Food Grade Grease |
| Thickener Type | Aluminum Complex |
| Container Type | Pail |
| Base Oil | Medical |
| Dropping Point | 480 °F |
| Container Size | 40 lb |
| Temperature Range [Min] | -5 °F |
| Weight | 42.651 LB |
| EAN or UPC | 7316571310886 |
-
Drop Ship Only


