- Food Grade Grease
- 2.2 lb tub
- Medical
- Transparent
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- Compliance with all existing legislation on food protection
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
| Container Size | 2.2 lb |
| Lubricant | Food Grade Grease |
| Base Oil | Medical |
| Dropping Point | 480 °F |
| Series | LGFP |
| Family Name | Grease |
| Container Type | Tub |
| NLGI No. | 2 |
| Color | Transparent |
| Temperature Range [Min] | -5 °F |
| Thickener Type | Aluminum Complex |
| Temperature Range [Max] | 230 °F |
| Application | Food processing equipment, Multi-Pack Cassette Bearings, Wrapping Machines, Conveyor Bearings, Bottling Machines |
| Weight | 2.508 LB |
| EAN or UPC | 7316571310862 |

