- Single Point Lubricator
- LGEV 2 Lubricant
description
- This set is filled with SKF LGEV 2 bearing grease suitable for high loads, slow rotations and severe vibrations. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B.
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Filled with high quality SKF greases
- Temperature independent dispense rate
- Dispense rate from 1 to 24 months
- Available in two versions: TLMR 101 powered by batteries (standard Lithium AA type) and TLMR 201 powered by 12 to 24 VDC
- Available with non-refillable cartridges in two sizes: 120 and 380 ml
- Easy to install and use
- High protection (IP 67) against water and dust
- Remote mounted up to 16 ft from application
| Component | Cartridge |
| Lubricant Type | Extremely High Viscosity |
| Ambient Temperature Range [Min] | -13 °F |
| Reservoir Capacity | 380 mL |
| Lubricant | LGEV 2 |
| Thread | G1/4 |
| Family Name | Cartridges/Refills |
| Lubricator Type | Single or Multi-Point |
| Power Supply | 12 to 24 VDC |
| Drive Mechanism | Electro-Mechanical |
| Thread Size | G1/4 |
| Thread Type | Female |
| Maximum Length of Feed Lines | 16 ft |
| Spring Force | None |
| Description | This set is filled with SKF LGEV 2 bearing grease suitable for high loads, slow rotations and severe vibrations. SKF TLMR refill sets are available in two versions: for TLMR 201 and for TLMR 101. The sets contain a cartridge filled with a quantity of 120 or 380 ml of grease. For the TLMR 101 refill sets a battery pack is included and the designations ends with B. |
| Drive Type | Electro-Mechanical |
| Ambient Temperature Range [Max] | 158 °F |
| Type | TLMR 201 |
| Operating Pressure [Max] | 435.0 psi |
| Weight | 0.5 LB |
| EAN or UPC | 7316575900892 |

