- Grease
description
- Extreme Pressure Grease is a high-load bearing grease that provides good lubrication in general applications subjected to harsh environments and vibrations.
applications
- Pulp and paper machines
- Jaw crushers
- Traction motors for railway vehicles
- Dam gates
- Work roll bearings in steel industry
- Heavy machinery vibrating screens
- Crane wheel sheaves
features
- Excellent mechanical stability
- Extremely good corrosion-inhibiting properties
- Excellent extreme pressure performance
| Lubricant | Extreme Pressure |
| Family Name | Grease |
| Container Type | Pail |
| Color Code | Brown |
| Application | Pulp & Paper, Heavy Equipment, Jaw Crushers, Traction Motors for Rail Vehicles, Dam Gates, Roll Bearings in Steel Industry, Vibrating Screens, Crane Wheels, Sheaves |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Temperature Range [Min] | -4 °F |
| Base Oil Viscosity @ 100 °F | 200 SUS @ 100 °F |
| Container Size | 40 lb |
| Temperature Range [Max] | 230 °F |
| Series | LGEP2 |
| Color | Light Brown |
| NLGI No. | 2 |
| Thickener Type | Lithium Soap |
| Base Oil | Mineral Oil |
| Weight | 42.924 LB |
| EAN or UPC | 7316571218663 |

