- 40 mm I.D.
- 62 mm O.D.
- 80 mm Length
- Self Aligning Linear Ball Bearing - Open
- w/Two integral double lip wipers
features
- High load-carrying capacity
- Self-aligning
- Designed for grease lubrication
| Inch/Metric | Metric |
| Preload | No |
| Dynamic Load Rating | 7800 N |
| Shaft Dia. | 40 mm |
| Self Aligning | Yes |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Length | 80.000 mm |
| Style of Bearing | Open |
| O.D. | 62 mm |
| Seal Material | Buna-N |
| Seals | Two Integral Double Lip Wipers |
| Weight | 0.757 LB |
| EAN or UPC | 7333314053152 |

