- 50 mm I.D.
- 75 mm O.D.
- 100 mm Length
- Self Aligning Linear Ball Bearing - Closed
- w/Two Shields
features
- High load-carrying capacity
- Designed for grease lubrication
- Self-aligning
| Accuracy Class | Precision |
| Seals | Two Shields |
| Preload | No |
| Dynamic Load Rating | 11200 N |
| Inch/Metric | Metric |
| Type of Bearing | Ball |
| Self Aligning | Yes |
| Seal Material | N/A |
| Shaft Dia. | 50 mm |
| O.D. | 75 mm |
| Style of Bearing | Closed |
| Length | 100.000 mm |
| Weight | 1.264 LB |
| EAN or UPC | 7333314053244 |

