- 12 mm Bore
- Preloaded
- Fixed Diameter
- Closed Series
- Steel Ball Bushing Bearing
| Corrosion Resistant | No |
| Accuracy Class | Precision |
| Shaft Dia. | 12 mm |
| O-Ring Groove Width | N/A |
| Style of Bearing | Closed |
| O-Ring Part No. | N/A |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | M |
| Seals | None |
| Retaining Ring Part No. | N/A |
| Type of Bearing | Ball |
| Static Load Rating [Max] | 112 lbf |
| Length | 28.000 mm |
| Distance Between Retaining Rings | N/A |
| O-Ring Groove Diameter | N/A |
| Material | Plastic, Steel |
| O.D. | 21 mm |
| Retaining Ring Groove Width | N/A |
| Inch/Metric | Metric |
| Preload | Yes |
| Trunion Type | N/A |
| Seal Material | N/A |
| Dynamic Load Rating | 152.9 lbf |
| Self Aligning | No |
| Retaining Ring Groove Diameter | N/A |
| Weight | 0.04 LB |
| EAN or UPC | 7333314050540 |

