- Flexible Tube
description
- The SKF LAPT 1000S accessory is an extra strong flexible tube, 1000 mm long, outer diameter 6 mm, inner diameter 4 mm suitable for TLMR single point automatic lubricators.
| Hose Type | Flexible |
| Hose OD | 6.000 mm |
| Hose I.D. | 4 mm |
| Type | Flexible Tubing |
| Description | The SKF LAPT 1000S accessory is an extra strong flexible tube, 1000 mm long, outer diameter 6 mm, inner diameter 4 mm suitable for TLMR single point automatic lubricators. |
| Length | 1,000.000 mm |
| Weight | 0.062 LB |
| EAN or UPC | 7316575905163 |

