Skip to content Skip to navigation menu
Tube Connector

LAPF M3/8

Tube Connector
Item #101169784
  • Tube Connector
Tube Connector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tube Connector

description

  • The SKF LAPF M3/8 accessory is a tube connector, with male thread G3/8 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators.
Description The SKF LAPF M3/8 accessory is a tube connector, with male thread G3/8 for the 8mm flexible tube suitable for LAGD, TLSD single point automatic lubricators.
Tube Size 8 mm
Type Tube Connector Male
Weight 0.046 LB
EAN or UPC 7316571444536
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison