- Connector Extension
description
- Extension for System 24
| Overall Length | 50 mm |
| Description | The SKF LAPE 50 accessory is an extension 50 mm long suitable for LAGD, TLSD, TLMR single point automatic lubricators. |
| Thread Size | 1/4 |
| Pressure | 90 psi |
| Coupler Type | Standard Hydraulic |
| Family Name | Lubricator Accessories For System 24 |
| Type | Extension |
| Thread Type | NPT |
| Use With | System 24 Lubricators |
| Weight | 1.025 LB |
| EAN or UPC | 7316571587233 |

