Skip to content Skip to navigation menu
Purple High Density Polyethylene Spout Lid

LAOS 09392

Purple High Density Polyethylene Spout Lid
Item #113229581
  • Purple Color
  • High Density Polyethylene (HDPE) Material
Purple High Density Polyethylene Spout Lid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Purple Color
  • High Density Polyethylene (HDPE) Material

description

  • The stretch spout lid is designed for use where precise pouring of lubricants is required including hard to reach areas. With a 12 mm spout opening and longer spout, this lid is ideal for lower viscosity oils (Less than ISO 220).

features

  • Very chemically resistant plastic however not suitable for use with fuels or solvents
  • Available in 10 different colors
  • Fits all LAOS oil handling containers
Weight 0.97 LB
EAN or UPC 7316572678862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison