| Drive Type | Gas Cell |
| Maximum Length of Feed Lines | 59.1 in |
| Component | Lubricator |
| Ambient Temperature Range [Min] | -5 °F |
| Thread Size | R1/4 |
| Operating Pressure [Max] | 75 psi |
| Reservoir Capacity | 125 mL |
| Lubricant Type | Food Grade (NSF H1) Oil |
| Ambient Temperature Range [Max] | 140 °F |
| Lubricant | LFFM 80 |
| Lubricator Type | Single Point |
| Weight | 5.401 LB |
| EAN or UPC | 7316575556181 |

