- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 800 mm Inside Diameter
- 878 mm Outside Diameter
| O.D. | 878 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 800 mm |
| Weight | 1362.61 LB |
| EAN or UPC | 7316570968248 |
| O.D. | 878 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| I.D. | 800 mm |
| Weight | 1362.61 LB |
| EAN or UPC | 7316570968248 |