- 11.02 in Inner Diameter
- 8.66 in Width
| Inch/Metric | Metric |
| Width | 8.66 in, 220 mm |
| Inner Ring Width | 8.66 in, 220 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 11.02 in, 280 mm |
| Bore Type | Cylindrical |
| Weight | 56.65 LB |
| EAN or UPC | 7316575383558 |
| Inch/Metric | Metric |
| Width | 8.66 in, 220 mm |
| Inner Ring Width | 8.66 in, 220 mm |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| I.D. | 11.02 in, 280 mm |
| Bore Type | Cylindrical |
| Weight | 56.65 LB |
| EAN or UPC | 7316575383558 |