- 19 mm Roller Diameter
- 8 mm Stud Diameter
- M8X1.25 Thread
- Slotted End
- Needle Bearing Design
| Stud Dia. | 8 mm |
| Thread Pitch | 1.25 mm |
| Inch/Metric | Metric |
| Roller Width | 11 mm |
| Thread Type | Metric |
| Stud Length | 20 mm |
| Enclosure | Unsealed |
| Thread Size | M8 |
| Material | Steel |
| End Type | Slotted |
| Roller Dia. | 19 mm |
| Roller Type | Crowned |
| Threads per Inch | N/A |
| Bearing Type | Needle Bearing |
| Stud Type | Standard |
| Overall Length | 32 mm |
| Weight | 0.086 LB |
| EAN or UPC | 7316577011374 |

