- KMTA Series Lock Nut
- M80 x 2 Right Hand Metric Thread
description
- This lock nut design permits bearings and other components to be simply and efficiently located axially on shafts.Originally developed for use with precision bearings, their dimensions were chosen accordingly.
applications
- Intended for applications where space is limited
features
- Special design feature: three brass locking pins equally spaced around circumference
- Mounting is easy
- arrangement is simple
- Additional locking washers or slots in shaft not needed
- Adjustable
- Retains high precision irrespective of frequency with which they are mounted and dismounted
- Smooth, cylindrical outside surface
- Can also be used to form part of gap-type seal
- Holes around circumference and in one side facilitate mounting
| Grade | Precision |
| Locking Type | Not Self-Locking |
| Locknut Series | KMTA Series |
| Thread Size | M80 |
| Thickness | 30 mm |
| O.D. | 110 mm |
| Right / Left Hand | Right Hand |
| Face Diameter | 97 mm |
| Material | Steel |
| Thread Pitch | 2 mm |
| Weight | 2.094 LB |
| EAN or UPC | 7316577655301 |

