- KMTA Series Lock Nut
- M55 x 1.5 Right Hand Metric Thread
description
- This lock nut design permits bearings and other components to be simply and efficiently located axially on shafts.Originally developed for use with precision bearings, their dimensions were chosen accordingly.
applications
- Intended for applications where space is limited
features
- Special design feature: three brass locking pins equally spaced around circumference
- arrangement is simple
- Additional locking washers or slots in shaft not needed
- Adjustable
- Retains high precision irrespective of frequency with which they are mounted and dismounted
- Smooth, cylindrical outside surface
- Can also be used to form part of gap-type seal
- Holes around circumference and in one side facilitate mounting
- Mounting is easy
caution
- When dismounting, the locking pins will still firmly engage the shaft thread even after the grub screws have been loosened. Light blows with a rubber hammer to the nut in the vicinity of the grub screws will loosen the pins. The nuts can then easily be
| Right / Left Hand | Right Hand |
| Material | Steel |
| O.D. | 75 mm |
| Face Diameter | 70 mm |
| Thread Size | M55 |
| Thickness | 24 mm |
| Thread Pitch | 1.5 mm |
| Locking Type | Not Self-Locking |
| Grade | Precision |
| Locknut Series | KMTA Series |
| Weight | 0.797 LB |
| EAN or UPC | 7316577655257 |

