- Single Row Cage and Roller Assembly
- 15 mm ID x 19 mm OD x 17 mm Wide
- Steel Cage
features
- Single and double row
- Inch and metric
| Precision Ground | N/A |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Cage & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| O.D. | 19 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| I.D. | 15 mm |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.04 LB |
| EAN or UPC | 7316577124067 |

