- Radial Bearing Type
- 8 mm Inside Diameter
- 11 mm Outside Diameter
- 13 mm Width
| I.D. | 8 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | N/A |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Cage Type | With |
| Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Cage Material | Polyamide (Molded Nylon) |
| O.D. | 11 mm |
| End Type | Open End |
| Bearing Design | Cage & Roller Assembly |
| Precision Ground | N/A |
| Enclosure | Open |
| Weight | 0.011 LB |
| EAN or UPC | 7316577022653 |

