- Thrust Bearing Type
- Round Bore Type
- 80 mm Inside Diameter
- 115 mm Outside Diameter
- 11 mm Width
| Rows of Balls | 1 |
| O.D. | 115 mm |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 80 mm |
| Cage Type | Non-Metallic |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Bearing Part | Roller & Cage Assembly |
| Material | Steel |
| Weight | 0.58 LB |
| EAN or UPC | 7316577030795 |

