- Thrust Bearing Type
- Round Bore Type
- 70 mm Inside Diameter
- 95 mm Outside Diameter
- 7.5 mm Width
| Inch/Metric | Metric |
| O.D. | 95 mm |
| Bearing Part | Roller & Cage Assembly |
| Bearing Design | Cage & Roller Assembly |
| I.D. | 70 mm |
| Rows of Balls | 1 |
| Material | Steel |
| Cage Type | Non-Metallic |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Weight | 0.265 LB |
| EAN or UPC | 7316571223506 |

