- Radial Bearing Type
- 55 mm Inside Diameter
- 63 mm Outside Diameter
- 20 mm Width
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round Bore |
| Rows of Balls | 1 |
| O.D. | 63 mm |
| Material | Steel |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Bearing Part | Roller & Cage Assembly |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Cage Type | With |
| Weight | 0.179 LB |
| EAN or UPC | 7316570134094 |

