- Radial Bearing Type
- 42 mm Inside Diameter
- 47 mm Outside Diameter
- 13 mm Width
| Bearing Part | Roller & Cage Assembly |
| Rows of Balls | 1 |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 47 mm |
| I.D. | 42 mm |
| Bearing Design | Cage & Roller Assembly |
| Cage Type | With |
| Material | Steel |
| Weight | 0.066 LB |
| EAN or UPC | 7316570924718 |

