- Radial Bearing Type
- 40 mm Inside Diameter
- 45 mm Outside Diameter
- 27 mm Width
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Material | Steel |
| I.D. | 40 mm |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| O.D. | 45 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316577126047 |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Material | Steel |
| I.D. | 40 mm |
| Bearing Part | Roller & Cage Assembly |
| Inch/Metric | Metric |
| O.D. | 45 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316577126047 |