- Radial Bearing Type
- 28 mm Inside Diameter
- 33 mm Outside Diameter
- 13 mm Width
| Rows of Balls | 1 |
| I.D. | 28 mm |
| O.D. | 33 mm |
| Bearing Design | Cage & Roller Assembly |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Type | With |
| Bearing Part | Roller & Cage Assembly |
| Bearing Type | Radial |
| Weight | 0.038 LB |
| EAN or UPC | 7316577125309 |

