- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 190 mm Inside Diameter
- 260 mm Outside Diameter
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| I.D. | 190 mm |
| O.D. | 260 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 16.094 LB |
| EAN or UPC | 7316571601892 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| I.D. | 190 mm |
| O.D. | 260 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Weight | 16.094 LB |
| EAN or UPC | 7316571601892 |