- Radial Bearing Type
- Single Row
- 65 mm Inside Diameter
- 110 mm Outside Diameter
- 29.75 mm Width
| O.D. | 110 mm |
| Inch/Metric | Metric |
| Outside Dia. | 110 mm |
| Inside Dia. | 65 mm |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| I.D. | 65 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Cage Material | Solid Machined |
| Relubrication Feature | With |
| Material | Steel |
| Cage Type | Solid Machined |
| Weight | 2.443 LB |
| EAN or UPC | 7316577452283 |

