- Radial Bearing Type
- Single Row
- 38 mm Inside Diameter
- 58.969 mm Outside Diameter
- 18.1 mm Width
| Bearing Type | Radial |
| Bearing Style | Cone |
| Relubrication Feature | Without |
| Bearing Part | Cone |
| O.D. | 58.969 mm |
| Outside Dia. | 58.969 mm |
| Material | Steel |
| Rows of Balls | Single |
| Inside Dia. | 38 mm |
| Inch/Metric | Metric |
| I.D. | 38 mm |
| Weight | 0.318 LB |
| EAN or UPC | 7316570477115 |

