- H211700 Series Single Cone
- 2.5591" Straight Bore
- 1.5160" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Series | H211700 |
| Origin | Cones |
| O.D. | N/A |
| Bore Type | Round Bore |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Cone Width | 1.516 in |
| Bearing Type | Single Cone |
| I.D. | 2.5591 in |
| Enclosure | Open |
| Weight | 2.76 LB |

