- Series H211700 Single Cup
- 4.724" OD x 1.2598" Wide
- 0.100" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Enclosure | N/A |
| Cup Width | 1.2598 in |
| I.D. | N/A |
| Cone Width | N/A |
| O.D. | 4.724 in |
| Tolerance | Standard |
| Series | H211700 |
| Material | Steel |
| Bearing Type | Single Cup |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 1.36 LB |

