- Radial Bearing Type
- 90 mm Inside Diameter
- 100 mm Outside Diameter
- 30 mm Width
| Inside Dia. | 90 mm |
| Outside Dia. | 100 mm |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 90 mm |
| Bearing Style | Inner Ring |
| O.D. | 100 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Weight | 0.34 KG |
| EAN or UPC | 7316570471946 |

