- 85 mm ID x 100 mm OD x 35 mm Wide Inner Ring
| I.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| O.D. | 100 mm |
| Enclosure | N/A |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| Cage Material | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 1.34 LB |
| EAN or UPC | 7316570595710 |

