- Radial Bearing Type
- 80 mm Inside Diameter
- 90 mm Outside Diameter
- 25 mm Width
| Bearing Part | Inner Ring |
| I.D. | 80 mm |
| Inside Dia. | 80 mm |
| O.D. | 90 mm |
| Relubrication Feature | Without |
| Material | Steel |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Outside Dia. | 90 mm |
| Bearing Style | Inner Ring |
| Weight | 0.617 LB |
| EAN or UPC | 7316570158700 |

